Shop All Automotive Electrical Parts
Four Seasons
Kia Sorento 07/Sportage 07-98 Resistor Block, 20392
Mfr # 20392
Zoro # G2845014
product price: $63.15
/ea
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Switches
- Connector Gender Female
- Number of terminals 4
- Connector Shape Rectangular
- Speed Fixed # 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 20392
- Zoro # G2845014
- UPC # 96361203921
- Country of Origin Unknown
- Category Automotive Electrical Parts
Details
Type | Switches |
Connector Gender | Female |
Number of terminals | 4 |
Connector Shape | Rectangular |
Speed | Fixed # 3 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Storage Tank Filter Base, FB1307 (FB1307)
- ANCOR 90 deg Tinned Copper Lug #4, 5/16 in., 2-Piece (262255)
- A & I PRODUCTS Starter, D/D 10" x5" x6" (A-MIA12216)
- GEMINEYE Back Up Camera System, 5" (EC5000B-K)
- FOUR SEASONS Suzuki Samurai 95-86 Resistor Block, 20199 (20199)
- FOUR SEASONS Ford Taurus 07-96/Mercury Sable 05-96 Resistor Block, 20319 (20319)
- FOUR SEASONS Toyota Tacoma 04-95 Resistor Block, 20103 (20103)
- STENTENSGOLF StentensGolf RE36400 Resistor Precharge for 36V Solenoid; 400 amp (RE36400)
- MICRO 100 DeeJay TBHFAN2 2 in. Car Amplifier or Computer Cooling Fan (TBHFAN2)
- U.S. CHEMICAL & PLASTICS U. S. Chemical & Plastics USC-7425-25 4.4 VOC Slow Activator Euro Clearcoat (USC-7425-25)
- JDN VXSCAN BMW EWS-4.3 & 4.4 IC Adapter(No Need Bonding Wire) for X-PROG or AK90 and R270 / R280 Pl (PM-VXSCAN)
- Four Seasons Automotive Electrical Parts