Shop All Automotive Switches
Four Seasons
Kenworth C-Series 11-98
Mfr # 37814
Zoro # G200635597
product price: $44.39
/ea
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Low Cut-Out
- Material Plastic / Metal
- Fitting Gender Female
- Connector Shape Oval
- Comp Open/closed Closed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 37814
- Zoro # G200635597
- UPC # 96361000292
- Country of Origin Unknown
- Category Automotive Switches
Dimensions
Fitting Thread Size | M12 |
Details
Type | Low Cut-Out |
Material | Plastic / Metal |
Fitting Gender | Female |
Connector Shape | Oval |
Comp Open/closed | Closed |
Operate Psi Low Off | 12 |
Operate Psi Low On | 30 |
Mounting Location | System Mounted |
Number of terminals | 2 |
Connector Gender | Female |
Description
Kenworth C-Series 11-98
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Universal Folding Crank Handle, Fits Most Spindles, Coppertone Finish Single Pack (H 3961)
- CURT Brake Control Harness, 51372 (51372)
- QUICKCABLE Nylon Marine Cap, 5/16", Black, PK50 (501060-050)
- LUMITEC Lumitec Orbit - Flush Mount Down Light - Brushed Finish - 4-Color Whit (112500)
- FOUR SEASONS Ford Festiva 93-88/Probe 89 Mazda 626 91 Temp Switch, 37377 (37377)
- FOUR SEASONS STEIGER-VALTRA VALMET-VERSATILE (35703)
- FOUR SEASONS Switch Kit (36684)
- FOUR SEASONS Ford Focus 07-02 Pressure Switch, 20989 (20989)
- FOUR SEASONS Freightliner 93-73 (36646)
- FOUR SEASONS Honda Civic 87-86-Crx 87-86/Toy 4Runner Pressure Switch, 35829 (35829)
- MOTORMITE Multifunction Switch Assembly, 2330856 (2330856)
- Four Seasons Automotive Electrical