Shop All Power Steering Hoses
Four Seasons
Jeep Wrangler 95-94 Hose Assembly, 56284
Mfr # 56284
Zoro # G9338720
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Fittings Included
- Material Aluminum / Rubber
- End 2 Type Female O-Ring
- Suction End Type Female O-Ring
- Bracket w/o Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 56284
- Zoro # G9338720
- UPC # 96361562844
- Country of Origin Unknown
- Category Power Steering Hoses
Dimensions
Service Port Size | M13x1.000 |
Details
Includes | Fittings Included |
Material | Aluminum / Rubber |
End 2 Type | Female O-Ring |
Suction End Type | Female O-Ring |
Bracket | w/o Bracket |
Sve Port Low Side | Low Side |
End 1 Type | Female O-Ring |
Switch Service Port | w/ Switch Port |
Service Port Qty | 1 |
System Pressure | Low Pressure |
O-Ring A Quantity | 2 |
Component Type | Suction Line |
Refrigerant Type | R134a |
Service Port Type | Service Port |
O-Ring B Quantity | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY 20000 lb. Air Jack Stand 52-1/4" Max. Lifting H., 17-5/8" Min. Lifting H (TAJS-3000)
- NATIONAL OIL SEALS & BEARINGS Oil Seal, 417316 (417316)
- FOUR SEASONS BUICK CENTURY SEDAN/COUPE 92-88-ESTATE W (35895)
- MOOG Suspension Stabilizer Bar Link - Front, K750304 (K750304)
- FOUR SEASONS Chry Town & Country 11-08/Dodge Caravan Hose Assembly, 55938 (55938)
- FOUR SEASONS Chev Pu 94/Gmc Pu 94 Hose Assembly, 56253 (56253)
- FOUR SEASONS Liquid Line Hose Assembly W/Captured Ori, 66123 (66123)
- FOUR SEASONS Cadillac Xlr 09-04/Chevy Corvette 12-05 Hose Assembly, 56578 (56578)
- FOUR SEASONS Suction & Liquid Line Hose Assembly W/O, 66111 (66111)
- FOUR SEASONS Ford Edge 11-07 Hose Assembly, 56924 (56924)
- GATES HYDRAULIC HOSE-HIGH PRESSURE (70822)
- Four Seasons Rubber Hoses & Accessories