Shop All Automotive Heating & Air Conditioning Controls
Four Seasons
Jeep Liberty 03-02
Mfr # 36144
Zoro # G600635746
product price: $72.79
/ea
$72.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Radiator Fan Controller
- Terminal Type Blade
- Voltage 12
- Amperage Rating 40
- Cover Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 36144
- Zoro # G600635746
- UPC # 96361361447
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Controls
Details
Type | Radiator Fan Controller |
Terminal Type | Blade |
Voltage | 12 |
Amperage Rating | 40 |
Cover Color | Black |
Terminal Gender | Male |
Bracket | w/ Bracket |
Terminal Quantity | 4 |
Description
Jeep Liberty 03-02
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEAKFINDER UV Leak Detection Kit (LF060)
- STECK MANUFACTURING Lockout Tool Kit Big Easy (32900)
- BUYERS PRODUCTS Yellow Zinc Plated Hitch Pins - 3/4 Diameter x 6-1/4 Inch Usable Length (66115)
- BUYERS PRODUCTS Weld-On Safety Chain Bar 3/8 Inch Diameter (SC38B)
- FOUR SEASONS Chev Corvette 99-97/Venture 99-97 Olds S (37581)
- FOUR SEASONS Temperature Blend Door Actuator, 73028 (73028)
- MOTORMITE Heater A/C Knob Hvac Heater Con, 76835 (76835)
- DORMAN HVAC Heater Control Knob, 76829 (76829)
- T SERIES HVAC Blower Control Switch, HS246T (HS246T)
- DORMAN HVAC Heater Control Knob, 76894 (76894)
- MOTORMITE Temperature Control Knob Assortment, 76882 (76882)
- Four Seasons Automotive Heating & Air Conditioning