Shop All Automotive Fans
Four Seasons
Jeep Grand Cherokee 04 Rad Fan Assy, 76094
Mfr # 76094
Zoro # G9590197
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 20.25 in
- Material Plastic / Metal
- Width 20.75 in
- Includes Shroud Included
- Type Motor Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 76094
- Zoro # G9590197
- UPC # 96361760943
- Country of Origin Unknown
- Category Automotive Fans
Dimensions
Height | 20.25 in |
Width | 20.75 in |
Details
Material | Plastic / Metal |
Includes | Shroud Included |
Type | Motor Assembly |
Voltage | 12 |
Color | Black |
Fan Clutch Mounted | Fan clutch not mounted within the assembly. |
Motor Type A | Radiator Fan Assembly |
Blade Type | Rigid |
Terminal Gender | Male |
Connector Shape | Rectangular |
Connector Type | 3 wire lead w/ Connector |
Fan Quantity | 1 |
Connector Gender | Female |
Connector Quantity | 1 |
Hub Bolt Hole Quantity | OE Mount |
Mount Location | Radiator Fan |
Electrical Or Mechanical | Electrical |
Terminal Quantity | 3 |
Blade Material | Plastic |
Shroud Material | Plastic |
Mount Type | OE mount |
Fan 1 Blade Quantity | 6 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER MP FILTRI CSG070M90A Replacement/Interchange Spin-On Filter (MF0410734)
- FEL-PRO Gasket, Tos18508 (TOS18508)
- PERFECT EQUIPMENT Wheel Weight, LHZ Srs, 1.00 Oz., PK25 (LH100Z)
- BOSCH Fuel Filter, 77042WS (77042WS)
- FOUR SEASONS Ford Thunderbird 97-94/Merc Cougar 97-94 Rad Fan Assy, 75627 (75627)
- FOUR SEASONS Electric Fan Kit, 36897 (36897)
- FOUR SEASONS Geo Prizm 92-89/Toyota Corolla 92-88 Cond Fan Assy, 75411 (75411)
- FOUR SEASONS Mini Cooper 08-03 Rad Fan Assy, 75647 (75647)
- FOUR SEASONS Ford Crown Vic 00-98/Linc Town Car 00-98 Fan Motor, 75721 (75721)
- FOUR SEASONS Honda Cr-V 09-07 Cond Fan Assy, 76007 (76007)
- MARADYNE Compact Bolt-On Fan, 140/210 cfm, 12VDC (F-100012)
- Four Seasons Automotive Interior Accessories