Shop All Automotive Heating & Air Conditioning Parts
Four Seasons
JEEP GRAND CHEROKEE 04-00
Mfr # 20280
Zoro # G602159059
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Switches
- Terminal Type Spade
- Connector Gender Female / Female
- Connector Shape rectangle / square
- Speed Variable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 20280
- Zoro # G602159059
- UPC # 96361202801
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Parts
Details
Type | Switches |
Terminal Type | Spade |
Connector Gender | Female / Female |
Connector Shape | rectangle / square |
Speed | Variable |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER MFG Little Giant Orange 6 in. H Plastic 16 oz Funnel (100045)
- HI-RUN ATV Tire, Rubber, Size 25X11-12, 6 Ply (WD1241)
- VELVAC Mirror Head, V Back (705112)
- GUEST AC Universal Plug Holder - Black (150PHB)
- FOUR SEASONS Fitting-Fo Bl #10 9 Ac Fitting, 14210 (14210)
- FOUR SEASONS Service Port, 59945 (59945)
- FOUR SEASONS Fitting Heater Fitting, 84728 (84728)
- FOUR SEASONS Adapter Roto To #10M Ac Fitting, 12780 (12780)
- FOUR SEASONS Fitting-Retro 16Mm X Retrofit Compnt, 59986 (59986)
- FOUR SEASONS Scion Xa 06-04 Water Outlet, 86054 (86054)
- FOUR SEASONS Volvo 240 Series 90-85-260 Series 82-80 Filter Drier, 33264 (33264)
- Four Seasons Automotive Heating & Air Conditioning Parts