Shop All Automotive Fans
Four Seasons
Jeep Commander 10-09/Gr Cherokee 10-09 Rad Fan Assy, 76244
Mfr # 76244
Zoro # G9583370
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 27 in
- Material Plastic / Metal
- Height 26.75 in
- Includes Shroud Included
- Type Motor Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Four Seasons
- MFR # 76244
- Zoro # G9583370
- UPC # 96361762442
- Country of Origin Unknown
- Category Automotive Fans
Dimensions
Width | 27 in |
Height | 26.75 in |
Details
Material | Plastic / Metal |
Includes | Shroud Included |
Type | Motor Assembly |
Voltage | 12 |
Color | Black |
Connector Gender | Female |
Connector Type | 4 Lead Wires w/ Connector |
Electrical Or Mechanical | Electrical |
Terminal Gender | Male |
Terminal Quantity | 3 |
Blade Material | Plastic |
Blade Type | Rigid |
Hub Bolt Hole Quantity | OE Mount |
Fan Clutch Mounted | Fan clutch not mounted within the assembly. |
Mount Location | Radiator Fan |
Fan Quantity | 1 |
Connector Quantity | 1 |
Motor Type A | Radiator Fan Assembly |
Fan 1 Blade Quantity | 6 |
Shroud Material | Plastic |
Connector Shape | Square |
Mount Type | OE mount |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SILVERSURE Antimicrobial Cleaning Cloths 12 x 12 Frost Grey , 12PK (M915SLV-FG)
- BUYERS PRODUCTS 6 Inch Oval Stop/Turn/Tail Light With 10 Red LEDs, Clear Lens (5626553)
- FARIA BEEDE INSTRUMENTS Oil Pressure Sender 1/8" NPTF - 0-80 PSI (90512)
- WIX FILTERS FILTERS OEM OE Replacement; Activated Carbon (WP10129XP)
- FOUR SEASONS Ford Thunderbird 97-94/Merc Cougar 97-94 Rad Fan Assy, 75627 (75627)
- FOUR SEASONS Mini Cooper 08-03 Rad Fan Assy, 75647 (75647)
- FOUR SEASONS Ford Crown Vic 00-98/Linc Town Car 00-98 Fan Motor, 75721 (75721)
- FOUR SEASONS Honda Cr-V 09-07 Cond Fan Assy, 76007 (76007)
- FOUR SEASONS Electric Fan Kit, 36897 (36897)
- FOUR SEASONS Kia Soul 13-12 Rad Fan Assy, 76277 (76277)
- MARADYNE Bolt-On Fan, 1.4A, ChromePlatedSteel, 24VDC (F-920624)
- Four Seasons Automotive Interior Accessories