Shop All Power Steering Hoses
Four Seasons
Jeep Cherokee 96-94 Hose Assembly, 56834
Mfr # 56834
Zoro # G9342056
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum / Rubber
- Includes Fittings Included
- Suction End Type Female O-Ring
- End 1 Type Male O-Ring
- End 2 Type Female O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 56834
- Zoro # G9342056
- UPC # 96361568341
- Country of Origin Unknown
- Category Power Steering Hoses
Details
Material | Aluminum / Rubber |
Includes | Fittings Included |
Suction End Type | Female O-Ring |
End 1 Type | Male O-Ring |
End 2 Type | Female O-Ring |
Switch Service Port | w/o Switch Port |
O-Ring A Quantity | 2 |
System Pressure | Low Pressure |
Refrigerant Type | R134a |
Component Type | Suction Line |
Bracket | w/o Bracket |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENSUN Kensun UN-K-55W Kit-881-5K HID Xenon 5000K 55W AC Kit; Pure White (UN-K-55W Kit-881-5K)
- COLE HERSEE SW TGL SPDT CO, 5586-BP (5586-BP)
- STABILUS Gas Spring Hood, 5B-9842NC (5B-9842NC)
- DORMAN Dorman 527-035 Suspension Control Arm And Ball Joint Assembly (527-035)
- FOUR SEASONS Chry Town & Country 11-08/Dodge Caravan Hose Assembly, 55938 (55938)
- FOUR SEASONS Liquid Line Hose Assembly W/Captured Ori, 66123 (66123)
- FOUR SEASONS Dodge Pickup-Fullsize / Ramcharger 91-89 Hose Assembly, 55507 (55507)
- FOUR SEASONS Suction & Liquid Line Hose Assembly W/O, 66111 (66111)
- FOUR SEASONS Cadillac Xlr 09-04/Chevy Corvette 12-05 Hose Assembly, 56578 (56578)
- FOUR SEASONS Ford Ranger 01-98/Mazda Pickup 01-98 Hose Assembly, 56690 (56690)
- A1 CARDONE Rack And Pinion Transfer Tubing Assy, 3L-1308 (3L-1308)
- Four Seasons Rubber Hoses & Accessories