Shop All Automotive Electrical Parts
Four Seasons
Jeep Cherokee 01-00-Wrangler 01-97 Resistor Block, 20275
Mfr # 20275
Zoro # G2845041
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Switches
- Number of terminals 4
- Terminal Type Pin
- Connector Shape Other design
- Speed Fixed # 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 20275
- Zoro # G2845041
- UPC # 96361202757
- Country of Origin Unknown
- Category Automotive Electrical Parts
Details
Type | Switches |
Number of terminals | 4 |
Terminal Type | Pin |
Connector Shape | Other design |
Speed | Fixed # 3 |
Connector Gender | Female |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL NEW IGNITION COIL, CUC15 (CUC15)
- PENNZOIL SAE 30 4-Cycle Heavy Duty Motor Oil 1 qt (550034991)
- LOADSTAR TIRES Loadstar Bias Tire & Wheel (Rim) Assembly 480/400-8 5 Hole (30030)
- HUMMINBIRD PC13 APEX® Power Cable - 6' (720110-1)
- FOUR SEASONS Suzuki Samurai 95-86 Resistor Block, 20199 (20199)
- FOUR SEASONS Ford Taurus 07-96/Mercury Sable 05-96 Resistor Block, 20319 (20319)
- FOUR SEASONS Toyota Tacoma 04-95 Resistor Block, 20103 (20103)
- JDN JDN: NEW CK-100 Key Programmer (V.46.02) (PM-SK117-C)
- PYLE Power Series 15" 2000W Dual-Voice-Coil 4Ω Subwoofer (PLPW15D)
- PYLE Power Series 10" 1000W Dual-Voice-Coil 4Ω Subwoofer (PLPW10D)
- POWER ACOUSTIK Power Acoustik BAMF 152 3;800-Watt BAMF Series 15 in. Dual 2Ohm Subwoofer (BAMF 152)
- Four Seasons Automotive Electrical