Shop All Engine Sensors
Four Seasons
Jag S-Type 08-00/Vanden Plas 03-02 Cool Temp Sensr, 37891
Mfr # 37891
Zoro # G1624582
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Dia. Female
- Number of Wires 2
- Type Coolant Temp Sensor
- Connector Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 37891
- Zoro # G1624582
- UPC # 96361378919
- Country of Origin Unknown
- Category Engine Sensors
Dimensions
Thread Dia. | Female |
Details
Number of Wires | 2 |
Type | Coolant Temp Sensor |
Connector Shape | Rectangular |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX TOOL WORKS Quick Change Retainer Ir (A3300-1)
- LISLE Universal Oil Filter Wrench, 3" (53400)
- EXTREME MAX Extreme Max 3006.6794 BoatTector Vinyl-Coated River Anchor - 35 lbs. (3006.6794)
- RULE Pump, Bilge, 12 Vdc (10)
- FOUR SEASONS Ford Escape 08-04/Fusion 09-06/Taurus 05 Cool Temp Sensr, 37865 (37865)
- FOUR SEASONS Buick Allure 09-08/Lacrosse 14-08 Cool Temp Sensr, 37858 (37858)
- DELPHI Oxygen Sensor, Es20052 (ES20052)
- DELPHI Oxygen Sensor, Es10596 (ES10596)
- BOSCH Oxygen Sensor, 16413 (16413)
- WALKER PRODUCTS Oxygen Sensor, 350-34620 (350-34620)
- PINPOINT White Vacancy Sensor Switch (PI85292)
- Four Seasons Engine Sensors