Shop All Automotive Heating & Air Conditioning Motors
Four Seasons
INTERNATIONAL/NAVISTAR 06-89
Mfr # 35280
Zoro # G402145450
product price: $60.19
/ea
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Material Metal
- Motor Length 4.31 IN
- Mount Type OE Mount
- Terminal Type 2 Lead Wires
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 35280
- Zoro # G402145450
- UPC # 96361352803
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Motors
Dimensions
Motor Length | 4.31 IN |
Shaft Diameter | 0.31 IN |
Motor Diameter | 3.250 IN |
Shaft Length | 1.19 IN |
Details
Item | Blower Motors |
Voltage | 12 |
Material | Metal |
Mount Type | OE Mount |
Terminal Type | 2 Lead Wires |
Shaft Shape | Round |
Vented | Vented |
Shaft Type | Round |
Flanged End | Yes |
Number of terminals | Connector Not Included |
Cage Wheel Included | w/o Wheel |
Rotation | CW |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic/Transmission Filter, 5-13/32 In (BT371-MPG)
- GROCO GROCO 1-1/4" NPT x 1-1/2" Bronze Full Flow Pipe to Hose Straight Fitti (FF-1250)
- DORMAN Windshield Wiper Arm - Front Right, 42591 (42591)
- WEATHER GUARD Underbed Box - Aluminum (660-0-02)
- FOUR SEASONS Peterbilt Coe Models 282,289,352,362,372 Blower Motor, 75858 (75858)
- FOUR SEASONS Single Shaft Vented Cw Blower Motor W/W, 75907 (75907)
- FOUR SEASONS Mazda Mazda 6 06-03 Blower Motor, 75837 (75837)
- FOUR SEASONS Cadillac Deville 56-55-Fleetwd/Brougham Blower Motor, 35576 (35576)
- FOUR SEASONS Ford Focus 11-08 Blower Motor, 75845 (75845)
- FOUR SEASONS Double Shaft Vented Cw Blower Motor, 75074 (75074)
- FOUR SEASONS DODGE DART 14-13 (76971)
- Four Seasons Automotive Heating & Air Conditioning