Shop All Power Steering Hoses
Four Seasons
Infiniti Qx4 98/Nissan Pathfinder 99-98 Hose Assembly, 56916
Mfr # 56916
Zoro # G9333349
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Fittings Included
- Material Aluminum / Rubber
- End 1 Type P-Nut Fitting
- End 2 Type Male Insert O-Ring
- System Pressure Low Pressure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 56916
- Zoro # G9333349
- UPC # 96361569164
- Country of Origin Unknown
- Category Power Steering Hoses
Details
Includes | Fittings Included |
Material | Aluminum / Rubber |
End 1 Type | P-Nut Fitting |
End 2 Type | Male Insert O-Ring |
System Pressure | Low Pressure |
Switch Service Port | w/o Switch Port |
Component Type | Suction Line |
Refrigerant Type | R134a |
O-Ring A Quantity | 2 |
Suction End Type | Male O-Ring |
Bracket | w/o Bracket |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. CHEMICAL & PLASTICS U. S. Chemical and Plastics 58215 Smc Resin; Qt (USC-58215)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-3/8 In (BT111)
- STROMBERG CARLSON LEND-A-HAND BLACK ALUMINUM RAIL W/FOAM GRIP (AM-800)
- DORMAN Rivet, 700-552 (700-552)
- FOUR SEASONS Ford Ranger 01-98/Mazda Pickup 01-98 Hose Assembly, 56690 (56690)
- FOUR SEASONS Vw Beetle 09-06 Hose Assembly, 55446 (55446)
- FOUR SEASONS Liquid Line Hose Assembly W/Captured Ori, 66123 (66123)
- FOUR SEASONS Ford Expedition 97 Hose Assembly, 56374 (56374)
- FOUR SEASONS Chev Pu 94/Gmc Pu 94 Hose Assembly, 56253 (56253)
- FOUR SEASONS Cadillac Xlr 09-04/Chevy Corvette 12-05 Hose Assembly, 56578 (56578)
- GATES Pressure Line Power Steering Assembly, 352464 (352464)
- Four Seasons Power Steering Hoses