Shop All Power Steering Hoses
Four Seasons
Infiniti Qx4 00-99/Niss Pathfinder 00 Hose Assembly, 56668
Mfr # 56668
Zoro # G9330847
product price: $66.15
/ea
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Fittings Included
- Material Aluminum / Rubber
- O-Ring A Quantity 1
- Refrigerant Type R134a
- Suction End Type P-Nut Fitting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 56668
- Zoro # G9330847
- UPC # 96361566682
- Country of Origin Unknown
- Category Power Steering Hoses
Details
Includes | Fittings Included |
Material | Aluminum / Rubber |
O-Ring A Quantity | 1 |
Refrigerant Type | R134a |
Suction End Type | P-Nut Fitting |
Service Port Type | QDC |
Component Type | Suction Line |
End 1 Type | P-Nut Fitting |
System Pressure | Low Pressure |
Sve Port Low Side | Low Side |
Switch Service Port | w/o Switch Port |
Bracket | w/o Bracket |
Service Port Qty | 1 |
O-Ring B Quantity | 1 |
End 2 Type | P-Nut Fitting |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING AIR CHUCK STRAIGHT 14" (CTA1936)
- A & I PRODUCTS Bushing, Cat II & III (2 pk) 6" x2" x4" (A-BUSH109)
- GROTE 200 Series Lamp Replacement, Glass Lens (09561)
- ILB GOLD ATV Battery, Replacement For Yuasa, Yb3L-B Battery (YB3L-B BATTERY)
- FOUR SEASONS Cadillac Xlr 09-04/Chevy Corvette 12-05 Hose Assembly, 56578 (56578)
- FOUR SEASONS Vw Beetle 09-06 Hose Assembly, 55446 (55446)
- FOUR SEASONS Ford Edge 11-07 Hose Assembly, 56924 (56924)
- FOUR SEASONS Hyundai Santa Fe 04-01 Hose Assembly, 55289 (55289)
- FOUR SEASONS Ford Ranger 01-98/Mazda Pickup 01-98 Hose Assembly, 56690 (56690)
- FOUR SEASONS Chev S10 Blazer 91-88-S10 Pu 91-88/Gmc S Hose Assembly, 55856 (55856)
- THE MAIN RESOURCE Coats, Inflator Hose Assembly (TMRHA106871)
- Four Seasons Rubber Hoses & Accessories