Shop All Automotive Relay & Control Modules
Four Seasons
INFINITI I30 99-96-J30 97-93-Q45 05-92/N
Mfr # 36132
Zoro # G602159226
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Type Blade
- Type Standard
- Voltage 12
- Amperage Rating 30
- Terminal Quantity 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 36132
- Zoro # G602159226
- UPC # 96361361324
- Country of Origin Unknown
- Category Automotive Relay & Control Modules
Details
Terminal Type | Blade |
Type | Standard |
Voltage | 12 |
Amperage Rating | 30 |
Terminal Quantity | 4 |
Circuit Type | Resistor |
Connector Gender | female |
Bracket | w/o Bracket |
Skirt | Yes |
Terminal Gender | Male |
Connector Shape | Other design |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORMITE Interior Door Handle Front/Rear Left, 81281 (81281)
- GATES K101066HD, K10 1 3/8" x 107 1/8" (K101066HD)
- GROTE Mirror- 8- Blk- Rnd Cnvx W/Offset Ball-S, 12172 (12172)
- FLEETGUARD Element, Cv, CV52053 (CV52053)
- FOUR SEASONS ACURA MDX 07/RDX 07/RL 07-05 HONDA ACCOR (36203)
- FOUR SEASONS BUICK CENTURY SEDAN/COUPE 92-88-ESTATE W (35895)
- FOUR SEASONS CHEV CAMARO 70-CAPRICE 76-70-CHEVELLE 70 (35765)
- FOUR SEASONS Deslugger Clutch Timer, 36150 (36150)
- MSD IGNITION MSD-6AL BLACK DIGITAL IGNITION W/REV CONTROL (64253)
- MSD IGNITION DIGITAL HEI MODULE GM (83647)
- STANDARD IGNITION Ignition Control Module, Lx-723 (LX-723)
- Four Seasons Automotive Electrical