Shop All Furnace and Heater Parts
Four Seasons
Infiniti Fx35 04/G35 06-03/M35 08-06/Nis T-Stat Housing, 85687
Mfr # 85687
Zoro # G3325031
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Diameter 1.220 IN
- Type Outlet
- Includes Thermostat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Four Seasons
- MFR # 85687
- Zoro # G3325031
- UPC # 96361856875
- Country of Origin Unknown
- Category Furnace and Heater Parts
Dimensions
Diameter | 1.220 IN |
Details
Material | Aluminum |
Type | Outlet |
Includes | Thermostat |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELIMO Valve Assembly, 2in, Non Spring Return (B249VS+GMX24MFTX1)
- TEMPCO Screw Plug Immersion Heater, 63 sq. in. (TSP02793)
- BROAN Plastic Fan Blade (99020255)
- GOODMAN B1368046S Blower Wheel, Ccw (B1368046S)
- FOUR SEASONS Heater Fitting /Tee, 84543 (84543)
- FOUR SEASONS Heater Fitting /Tee, 84544 (84544)
- AUBURN MANUFACTURING Liqlevelprobe 3/8" NPT (E5-WCC-1138L)
- CADET Compak DP Built-In Stat Kit, 22 amp, Alm (CTT2A)
- CARRIER 50Hj500451 Flame Retainer (50HJ500451)
- WILLIAMS COMFORT PRODUCTS Pilot, 90 deg. Left (P501617)
- ROBERTSHAW 1950-532 36" Thermopile With (1950-532)
- Four Seasons Furnace and Heater Parts