Shop All Automotive Heating & Air Conditioning Parts
Four Seasons
In-Line Filte In-Line Filter, 34506
Mfr # 34506
Zoro # G9560998
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Diameter 0.375 in
- Material Steel
- Includes Gasket / Seals
- Body Diameter 2.2 IN
- In Line Filter Outlet Fitting Type Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 34506
- Zoro # G9560998
- UPC # 96361345065
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Parts
Dimensions
Outlet Diameter | 0.375 in |
Body Diameter | 2.2 IN |
Body Length | 2.6 IN |
Overall Depth | 2.6 in |
Details
Material | Steel |
Includes | Gasket / Seals |
In Line Filter Outlet Fitting Type | Male |
Connector B Type | Compression Fitting |
In Line Filter Material | Desiccant |
Inlet Filter Fitting Type | Male |
Connector Type | Compression Fitting |
Bracket | w/o Bracket |
Desiccant | Yes |
Outlet Fitting Type | Compression Fitting |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE-TREES Little Trees Green Royal Pine Air Freshener , 3PK (U3S-32001)
- BLUE MAGIC Tire Shine, 15 Oz., Aerosol (680-06)
- PERFORMANCE TOOL Wiper Arm Removal Tool, W86555 (W86555)
- ENERPAC Kit (C604K1)
- FOUR SEASONS Fitting-Splicer Bl, 14328 (14328)
- FOUR SEASONS AC FITTING/SPLICER (19060)
- FOUR SEASONS Fitting-Mio Bl #10 Ac Fitting, 15810 (15810)
- FOUR SEASONS ACURA INTEGRA 89-86/DODGE COLT 85/HYUN E (33428)
- FOUR SEASONS FITTING-FO BL #10 1 (17222)
- FOUR SEASONS FITTING-FF BL #6 ST (10406)
- UNIVERSAL AIR COND Filter Drier, Rd4174C (RD4174C)
- Four Seasons Automotive Heating & Air Conditioning