Shop All Automotive Fans
Four Seasons
Hyundai Sonata-Kia Optima 13-11 Rad Fan Assy, 76287
Mfr # 76287
Zoro # G9585802
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 19.75 in
- Includes Shroud Included
- Type Motor Assembly
- Width 20.5 in
- Material Plastic / Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 76287
- Zoro # G9585802
- UPC # 96361762879
- Country of Origin Unknown
- Category Automotive Fans
Dimensions
Height | 19.75 in |
Width | 20.5 in |
Details
Includes | Shroud Included |
Type | Motor Assembly |
Material | Plastic / Metal |
Color | Black |
Voltage | 12 |
Terminal Quantity | 3 |
Terminal Gender | Male |
Fan Clutch Mounted | Fan clutch not mounted within the assembly. |
Hub Bolt Hole Quantity | OE Mount |
Blade Material | Plastic |
Connector Shape | Square |
Connector Quantity | 1 |
Shroud Material | Plastic |
Electrical Or Mechanical | Electrical |
Fan Quantity | 1 |
Mount Location | Radiator Fan |
Mount Type | OE mount |
Connector Type | 3 wire lead w/ Connector |
Connector Gender | Female |
Blade Type | Rigid |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON P550964, LUBE SPIN (P550964)
- GATES Radiator Hose, 1 1/4 ID x 3 Ft, EPDM (24220)
- RTX Steel Wheel, Steel Wheel 15x6 5x100 ET40 CB54.1 Black (X45921)
- WEATHER GUARD Truck Box, Topside, Aluminum, 64-1/4"W, Black, 7.9 cu. ft. (364-5-02)
- FOUR SEASONS Kia Soul 13-12 Rad Fan Assy, 76277 (76277)
- FOUR SEASONS Honda Cr-V 09-07 Cond Fan Assy, 76007 (76007)
- FOUR SEASONS Mini Cooper 08-03 Rad Fan Assy, 75647 (75647)
- FOUR SEASONS Electric Fan Kit, 36897 (36897)
- FOUR SEASONS Nissan Juke 15-11 Rad Fan Assy, 76292 (76292)
- FOUR SEASONS Ford Thunderbird 97-94/Merc Cougar 97-94 Rad Fan Assy, 75627 (75627)
- GPD Electric Cooling Fan Motor, 630450 (630450)
- Four Seasons Automotive Interior Accessories