Shop All Automotive Relay & Control Modules
Four Seasons
HYUNDAI SONATA 08-06
Mfr # 36212
Zoro # G602158809
product price: $37.29
/ea
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Terminal Type Blade
- Type Standard
- Terminal Quantity 18 / 8
- Connector Gender female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 36212
- Zoro # G602158809
- UPC # 96361362123
- Country of Origin Unknown
- Category Automotive Relay & Control Modules
Details
Voltage | 12 |
Terminal Type | Blade |
Type | Standard |
Terminal Quantity | 18 / 8 |
Connector Gender | female |
Amperage Rating | 15 |
Connector Shape | Rectangular |
Terminal Gender | Male |
Bracket | w/ Bracket |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE & FOUNDRY Transmission Jack, 450 lb, Hydraulic (3160)
- FAIRCHILD INDUSTRIES Kf3001 - 1967-1972 Ford F-100 Door Seal Kit (KF3001)
- PUROLATOR Purolator A31416 PurolatorONE Advanced Air Filter (A31416)
- ATTWOOD Attwood 238312-1 238 Series Aluminum Socket Base - 9" Round, Anodized (238312-1)
- FOUR SEASONS ACURA MDX 07/RDX 07/RL 07-05 HONDA ACCOR (36203)
- FOUR SEASONS Deslugger Clutch Timer, 36150 (36150)
- FOUR SEASONS BUICK CENTURY SEDAN/COUPE 92-88-ESTATE W (35895)
- FOUR SEASONS CHEV CAMARO 70-CAPRICE 76-70-CHEVELLE 70 (35765)
- A1 CARDONE Remanufactured Engine Control Computer, 78-4205 (78-4205)
- STANDARD IGNITION Circuit Opening Relay, Ry-299 (RY-299)
- ACDELCO 98-07 Chev Astro/99-02 Blazer/97-02 5.7L Ign Control Mod, 19352931 (19352931)
- Four Seasons Automotive Electrical