Shop All Automotive Electrical Parts
Four Seasons
Hyundai Santa Fe 12-07 Resistor Block, 20483
Mfr # 20483
Zoro # G2838769
product price: $86.15
/ea
Free Shipping & Returns
$86.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Switches
- Number of terminals 3
- Connector Shape Other design
- Speed Variable
- Connector Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 20483
- Zoro # G2838769
- UPC # 96361029330
- Country of Origin Unknown
- Category Automotive Electrical Parts
Details
Type | Switches |
Number of terminals | 3 |
Connector Shape | Other design |
Speed | Variable |
Connector Gender | Female |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Hitch, 2" Receiver, Class 3,13465 (13465)
- AGS Fuel Line Adapter - 3/8 Steel to 3/8 Rubber Hose (short) - 2 per Bag (FLRL-275)
- GATES Water Pump(Standard), 43099 (43099)
- CENTRIC PARTS Disc Brake Pad Set, 105.11590 (105.11590)
- FOUR SEASONS Suzuki Samurai 95-86 Resistor Block, 20199 (20199)
- FOUR SEASONS Toyota Tacoma 04-95 Resistor Block, 20103 (20103)
- FOUR SEASONS Ford Taurus 07-96/Mercury Sable 05-96 Resistor Block, 20319 (20319)
- DIRECTED INSTALL ESSENTIALS Door-Lock Relay Assembly (451M)
- POWERPLAY 21 in. Drip Cap (PO24221)
- SUPERCHIPS FLASHCAL HANDHELD PROGRAMMER FORD TRUCK (1545)
- DIRECTED INSTALL ESSENTIALS Micro Magnetic Switch (8600)
- Four Seasons Automotive Electrical Parts