Shop All Automotive Fans
Four Seasons
Hyundai Santa Fe 04-01 Cond Fan Assy, 75353
Mfr # 75353
Zoro # G9580692
product price: $70.79
/ea
$70.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Motor Assembly
- Width 15.5 in
- Material Plastic / Metal
- Includes Shroud Included
- Height 17.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 75353
- Zoro # G9580692
- UPC # 96361753532
- Country of Origin Unknown
- Category Automotive Fans
Dimensions
Width | 15.5 in |
Height | 17.25 in |
Details
Type | Motor Assembly |
Material | Plastic / Metal |
Includes | Shroud Included |
Color | Black |
Voltage | 12 |
Connector Type | 2 wire lead w/ Connector |
Electrical Or Mechanical | Electrical |
Fan Quantity | 1 |
Terminal Quantity | 2 |
Fan Clutch Mounted | Fan clutch not mounted within the assembly. |
Hub Bolt Hole Quantity | OE Mount |
Blade Type | Rigid |
Terminal Gender | Male |
Mount Location | Condenser Fan |
Mount Type | OE mount |
Connector Quantity | 1 |
Connector Shape | Rectangular |
Connector Gender | Female |
Shroud Material | Plastic |
Blade Material | Plastic |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE Max-Air Air Shock Absorber, Ma733 (MA733)
- WIDE OPEN PRODUCTS Wide Open Black Vinyl Seat Cover for Honda TRX90 93-05 (AM100)
- BALDWIN FILTERS Air Filter, 6-1/16 x 6-3/8 in. (PA2884)
- SUPERIOR ELECTRIC RV Trailer Protective Electric Tongue Jack Cover - Vinyl - 10-1/2 Inch x 13-3/4 Inch (RVA1614)
- FOUR SEASONS Ford Crown Vic 00-98/Linc Town Car 00-98 Fan Motor, 75721 (75721)
- FOUR SEASONS Electric Fan Kit, 36897 (36897)
- FOUR SEASONS Mini Cooper 08-03 Rad Fan Assy, 75647 (75647)
- FOUR SEASONS Kia Soul 13-12 Rad Fan Assy, 76277 (76277)
- FOUR SEASONS Ford Thunderbird 97-94/Merc Cougar 97-94 Rad Fan Assy, 75627 (75627)
- FOUR SEASONS Geo Prizm 92-89/Toyota Corolla 92-88 Cond Fan Assy, 75411 (75411)
- APDI Cooling Fan Assembly, 6010337 (6010337)
- Four Seasons Automotive Fans