Shop All Automotive Air Conditioning Compressors & Clutches
Four Seasons
Hyundai Elantra 12-11/Kia Soul 13-12 New Compressor, 178326
Mfr # 178326
Zoro # G5278081
product price: $405.99
/ea
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Halla
- Compressor Type HCC-VS12
- Includes Clutch Included
- Compatible Refrigerant Oil Type PAG 46
- Clutch Maximum Diameter 4.500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 178326
- Zoro # G5278081
- UPC # 96361622593
- Country of Origin Unknown
- Category Automotive Air Conditioning Compressors & Clutches
Dimensions
Clutch Maximum Diameter | 4.500 in |
Details
Type | Halla |
Compressor Type | HCC-VS12 |
Includes | Clutch Included |
Compatible Refrigerant Oil Type | PAG 46 |
Pulley Belt Type | Serpentine |
Distance From Clutch To Mounting Flange | 2.33 IN |
Coil Clock Position | 1 Wire Lead |
Discharge Port Type | O-Ring |
Terminal Type | Pin |
O-Ring A Quantity | 1 |
Mounting Type | Tangent Mount |
O-Ring B Quantity | 1 |
Refrigerant Type | R134a |
Coil Voltage | 12 2H |
Oil Filled | Included |
Suction Port Type | O-Ring |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 7 1/8 in Length, 3 11/16 in Outside Dia (BF971)
- EXTREME MAX Extreme Max 3006.8471 Horizontal Surfboard/SUP Storage Rack - Quad (3006.8471)
- GATES Classical Section Wrapped V-Belt, B40 (B40)
- FLEETGUARD Frame, Airpnl, AF55308 (AF55308)
- FOUR SEASONS Amc Ambassador 74-65-Amx 80-68-Concord 8 Fan Clutch, 36949 (36949)
- FOUR SEASONS Audi/V:New Sanden/Sankyo Sd7V16 W/Clutch New Compressor, 78541 (78541)
- FOUR SEASONS Chevy/Gmc:New Gm R4 Lightweight W/Clutch New Compressor, 58948 (58948)
- FOUR SEASONS Complete Air Conditioning Kit, 6918NK (6918NK)
- FOUR SEASONS Toyota:New Denso 10Pa15C W/Clutch (78335)
- FOUR SEASONS Chevy/:New Sanden/Sankyo Sd7B10 W/Clutch New Compressor, 68573 (68573)
- GPD New Compressor, 6511414 (6511414)
- Four Seasons Automotive Heating & Air Conditioning