Shop All Automotive Fans
Four Seasons
Hyundai Accent 99-95 Cond Fan Assy, 75369
Mfr # 75369
Zoro # G9582092
product price: $72.65
/ea
$72.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Shroud Included
- Material Plastic / Metal
- Width 12.75 in
- Type Motor Assembly
- Height 16.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 75369
- Zoro # G9582092
- UPC # 96361753693
- Country of Origin Unknown
- Category Automotive Fans
Dimensions
Width | 12.75 in |
Height | 16.25 in |
Details
Includes | Shroud Included |
Material | Plastic / Metal |
Type | Motor Assembly |
Color | Black |
Voltage | 12 |
Terminal Quantity | 2 |
Hub Bolt Hole Quantity | OE Mount |
Connector Quantity | 1 |
Connector Shape | Rectangular |
Fan Quantity | 1 |
Electrical Or Mechanical | Electrical |
Mount Type | OE mount |
Connector Gender | Female |
Connector Type | 2 Terminal Connector |
Fan Clutch Mounted | Fan clutch not mounted within the assembly. |
Shroud Material | Plastic |
Mount Location | Condenser Fan |
Terminal Gender | Male |
Blade Material | Plastic |
Blade Type | Rigid |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Swivel Elbow, Pipe 1/8", Tube 3/8 (VS379PTCR-6-2)
- AME Super Stacker Cribbing, 6"x 7"x 24", Black (15230)
- ATTWOOD MARINE LightArmor Plug-In Base - 2 Pin - Black - Round (910R2PB-7)
- DONALDSON Lube Filter, Spin-On Full Flow, P550596 (P550596)
- FOUR SEASONS Mini Cooper 08-03 Rad Fan Assy, 75647 (75647)
- FOUR SEASONS Electric Fan Kit, 36897 (36897)
- FOUR SEASONS Ford Crown Vic 00-98/Linc Town Car 00-98 Fan Motor, 75721 (75721)
- FOUR SEASONS Geo Prizm 92-89/Toyota Corolla 92-88 Cond Fan Assy, 75411 (75411)
- FOUR SEASONS Kia Soul 13-12 Rad Fan Assy, 76277 (76277)
- FOUR SEASONS Honda Cr-V 09-07 Cond Fan Assy, 76007 (76007)
- TYC PRODUCTS Tyc Engine Cooling Fan Motor, 630920 (630920)
- Four Seasons Automotive Interior Accessories