Shop All Power Steering Hoses
Four Seasons
Hyundai Accent 05-01 Hose Assembly, 55293
Mfr # 55293
Zoro # G9334426
original price:
$68.01
5% off
new price: $64.19
/ea
$64.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Fittings Included
- Material Aluminum / Rubber
- Suction End Type P-Nut Fitting
- System Pressure Low Pressure
- O-Ring A Quantity 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 55293
- Zoro # G9334426
- UPC # 96361552937
- Country of Origin Unknown
- Category Power Steering Hoses
Dimensions
Service Port Size | 13 mm |
Details
Includes | Fittings Included |
Material | Aluminum / Rubber |
Suction End Type | P-Nut Fitting |
System Pressure | Low Pressure |
O-Ring A Quantity | 2 |
Service Port Type | R134a Quick Disconnect |
Bracket | w/o Bracket |
Refrigerant Type | R134a |
Sve Port Low Side | Low Side |
Service Port Qty | 1 |
Switch Service Port | w/o Switch Port |
End 2 Type | Captured O-Ring |
Component Type | Suction Line |
End 1 Type | P-Nut Fitting |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO 1 3/4 In. X 3 Ft. Fuel Fillr Hose, 80304 (80304)
- SAFE-T-ALERT Safe-T-Alert Heavy Duty Trailer Dock/Jack Stand Pad (SA-6200)
- PARKER Manifold, 1/2 in. Outside Dia., 6.49 in. L (24M-8-8)
- LUNDMARK Bees Wax Lubricating Compound 0.7 oz (9105W7-6)
- FOUR SEASONS Mazda Mazda 6 08-06 Hose Assembly, 55019 (55019)
- FOUR SEASONS Hyundai Santa Fe 04-01 Hose Assembly, 55289 (55289)
- FOUR SEASONS Chev S10 Blazer 91-88-S10 Pu 91-88/Gmc S Hose Assembly, 55856 (55856)
- FOUR SEASONS Suction & Liquid Line Hose Assembly W/O, 66111 (66111)
- FOUR SEASONS Dodge Pickup-Fullsize / Ramcharger 91-89 Hose Assembly, 55507 (55507)
- FOUR SEASONS Ford Edge 11-07 Hose Assembly, 56924 (56924)
- CRP PRODUCTS P/S Hose-High Pressure, PSH0519 (PSH0519)
- Four Seasons Power Steering Hoses