Shop All Automotive Electrical Parts
Four Seasons
Hyun Elantra 06/Santa Fe 06-05 Resistor Block, 20365
Mfr # 20365
Zoro # G2848313
$47.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Switches
- Number of terminals 3
- Connector Shape Other design
- Connector Gender Female
- Terminal Type Spade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Four Seasons
- MFR # 20365
- Zoro # G2848313
- UPC # 96361203655
- Country of Origin Unknown
- Category Automotive Electrical Parts
Details
Type | Switches |
Number of terminals | 3 |
Connector Shape | Other design |
Connector Gender | Female |
Terminal Type | Spade |
Speed | Variable |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTR Suspension Control Arm, CQ0264L (CQ0264L)
- VALVOLINE 55 gal Drum, Hydraulic Oil, 46 ISO Viscosity, Not Specified SAE (VV042)
- BUYERS PRODUCTS Bearing 3/4 Inch Light Duty Flanged (3012784)
- FOUR SEASONS Parallel Flow Evaporator Core, 64065 (64065)
- FOUR SEASONS Suzuki Samurai 95-86 Resistor Block, 20199 (20199)
- FOUR SEASONS Ford Taurus 07-96/Mercury Sable 05-96 Resistor Block, 20319 (20319)
- FOUR SEASONS Toyota Tacoma 04-95 Resistor Block, 20103 (20103)
- JDN JDN: Toyota Smart Key Maker (PM-SK06)
- INSTALLBAY BY METRA DIODE 6 AMP, PK 20 (D6)
- DIRECTED INSTALL ESSENTIALS Micro Magnetic Switch (8600)
- WAGAN TECH Power Dome PLEX Jump Starter/Air Compressor and Inverter (7561)
- Four Seasons Automotive Electrical