Shop All Engine Sensors
Four Seasons
Hyun Accent 13-00/Azera 11-06/Elantra 14 Cool Temp Sensr, 37861
Mfr # 37861
Zoro # G1630900
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Dia. Female
- Number of Wires 3
- Type Coolant Temp Sensor
- Fitting Thread Size 3/8" Pipe (43/64" x 18)
- Connector Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 37861
- Zoro # G1630900
- UPC # 96361378612
- Country of Origin Unknown
- Category Engine Sensors
Dimensions
Thread Dia. | Female |
Fitting Thread Size | 3/8" Pipe (43/64" x 18) |
Details
Number of Wires | 3 |
Type | Coolant Temp Sensor |
Connector Shape | Rectangular |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER UP! USB Plug - 3.4a Dual USB Black (191-052512)
- ALL SEASON Wiper Blade, Conventional, Rubber, 18" Size (ASV181)
- ACDELCO Seal, 19257296 (19257296)
- SUPER LUBE 5 gal Pail, Hydraulic Oil, 68 ISO Viscosity, 80W SAE (52050)
- FOUR SEASONS Ford Escape 08-04/Fusion 09-06/Taurus 05 Cool Temp Sensr, 37865 (37865)
- FOUR SEASONS Buick Allure 09-08/Lacrosse 14-08 Cool Temp Sensr, 37858 (37858)
- FOUR SEASONS Ford Aerostar 92-86-Bronco 96-85-Bronco Cool Temp Sensr, 36407 (36407)
- DELPHI Oxygen Sensor, Es20223 (ES20223)
- BOSCH Air / Fuel Ratio Sensor, 17475 (17475)
- WAI GLOBAL NEW MASS AIR FLOW SENSOR, MAF10163 (MAF10163)
- MOPAR Map Sensor, 68002763Aa (68002763AA)
- Four Seasons Engine Sensors