Shop All Automotive Heating & Air Conditioning Controls
Four Seasons
Hvac Air Door Actuator, 73319
Mfr # 73319
Zoro # G900635880
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.75 IN
- Height 3 IN
- Length 1.25 IN
- Terminal Pin Qty. 5
- Connector Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Four Seasons
- MFR # 73319
- Zoro # G900635880
- UPC # 96361093782
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Controls
Dimensions
Width | 2.75 IN |
Height | 3 IN |
Length | 1.25 IN |
Details
Terminal Pin Qty. | 5 |
Connector Gender | Female |
Mounting Hole Quantity | 3 |
Door Linkage | Male |
Description
Hvac Air Door Actuator
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.M. ARNOLD WASH MITT W/ CUFF 8" X 11" HD (AR85-322)
- GROTE Reflector, Yellow, Round, 3/12" Dia (40153-3)
- AGS 10 ft Coil Reduced Barrier A/C Repair #12 Hose (5/8 / 16mm) (ACR-053)
- ROADPRO Trailer Electrical Plug, w/Flex, 7-Pole (RP-2344M)
- FOUR SEASONS Temperature Blend Door Actuator, 73028 (73028)
- FOUR SEASONS Chev Corvette 99-97/Venture 99-97 Olds S (37581)
- DORMAN HVAC Heater Blend Door Actuator - Main, 604-103 (604-103)
- DORMAN HVAC Heater Blend Door Actuator - Main, 604-935 (604-935)
- DORMAN HVAC Heater Blend Door Actuator - Main, 604-108 (604-108)
- NTK HVAC Blower Control Switch, 1S1450 (1S1450)
- MOTORMITE Temperature Control Knob Assortment, 76884 (76884)
- Four Seasons Automotive Heating & Air Conditioning