Shop All Automotive Door & Hatch Parts
Four Seasons
Hvac Air Door Actuator, 73303
Mfr # 73303
Zoro # G8548886
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.25 IN
- Length 1 IN
- Height 3 IN
- Terminal Pin Qty. 2
- Connector Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 73303
- Zoro # G8548886
- UPC # 96361093133
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Dimensions
Width | 2.25 IN |
Length | 1 IN |
Height | 3 IN |
Details
Terminal Pin Qty. | 2 |
Connector Gender | Female |
Door Linkage | Female |
Mounting Hole Quantity | 3 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Heavy Duty Black Mesh Tarp 7 x 12 Foot (3011036)
- SWOBBIT PRODUCTS 2-4' Perfect Telescoping Pole (SW45640)
- WESTWARD Lug, 2 ga, 3/8 In, Crimp/Solder, PK2 (23YZ76)
- UWS Wheel 5th Truck Tool Box, 58", FWB-58-MB (FWB-58-MB)
- FOUR SEASONS Temperature Blend Door Actuator, 37532 (37532)
- STANDARD IGNITION Power Door Lock Switch, Pds-209 (PDS-209)
- STRONG ARM Hatch Lift Support, 4203 (4203)
- MOTORMITE Door Lock Cylinder Clip Assortment, 75510 (75510)
- PRECISION SCREEN & SECURITY PROD Asp 32 NAT WD Scr Door (3951NA2868)
- DORMAN HD SOLUTIONS Latch Kit, Hood, Lh, Includes Latch, Mounting Brackets And Hardware, Display Item (315-5503CD)
- DORMAN Outside Door Handle, Dorman 97688 (97688)
- Four Seasons Automotive Exterior Accessories