Shop All Automotive Door & Hatch Parts
Four Seasons
Hvac Air Door Actuator, 73299
Mfr # 73299
Zoro # G8546497
product price: $44.69
/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.75 IN
- Height 3.25 IN
- Length 1.5 IN
- Door Linkage Male
- Terminal Pin Qty. 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 73299
- Zoro # G8546497
- UPC # 96361092303
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Dimensions
Width | 2.75 IN |
Height | 3.25 IN |
Length | 1.5 IN |
Details
Door Linkage | Male |
Terminal Pin Qty. | 5 |
Mounting Hole Quantity | 3 |
Connector Gender | Female |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Tapered Pin Kit (Incl. 3 pins & 2 nuts = washer) for 1.375" bore yokes 0.7" x3" x2" (A-BP408000075)
- ILC Replacement for YANMAR 129242-77010 STARTER (129242-77010 STARTER)
- BALDWIN FILTERS Air Filter, 13-13/16 x 20-1/2 in. (PA2573)
- BALDWIN FILTERS Oil/Hydraulic Filter, 3-11/16 x 8-1/8 In (B236)
- FOUR SEASONS Temperature Blend Door Actuator, 37532 (37532)
- RUGGED RIDGE 07-17 JEEP WRANGLER HOOD CATCHES TEXTURED BLACK (11210.17)
- TRUE-TECH SMP 74-70 Amc Ambassador/80-78 Door Switch, Ds-240T (DS-240T)
- JR PRODUCTS GAS SPRING MOUNTING BRACKET (BR-1020)
- MOTORMITE Interior Door Pull Left With Cover Tan (80415)
- JR PRODUCTS GAS SPRING MOUNTING BRACKET (BR-1015)
- AUTOLOC POWER ACCESSORIES Central Locking 4-Door System (9706)
- Four Seasons Automotive Door & Hatch Parts