Shop All Automotive Door & Hatch Parts
Four Seasons
Hvac Air Door Actuator, 73285
Mfr # 73285
Zoro # G8547276
product price: $43.65
/ea
$43.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 IN
- Height 3 IN
- Width 2.25 IN
- Terminal Pin Qty. 5
- Mounting Hole Quantity 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 73285
- Zoro # G8547276
- UPC # 96361092037
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Dimensions
Length | 1 IN |
Height | 3 IN |
Width | 2.25 IN |
Details
Terminal Pin Qty. | 5 |
Mounting Hole Quantity | 3 |
Connector Gender | Female |
Door Linkage | Male |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG 1 Diesel Engine Oil, 10W-30, 1 Gal. (MAG62924)
- MOTORMITE 30 Amp Red/Black Insulated Clamp Electrical Clam, 85678 (85678)
- POWERBUILT Oil Filter Wrench Spider (2-1/2-3-7/8) (648659)
- WIX FILTERS Fuel Filter, WF10451 (WF10451)
- FOUR SEASONS Temperature Blend Door Actuator, 37532 (37532)
- DORMAN Door Glass Attaching Clips - Rear, 38480 (38480)
- DORMAN Door Lock Striker, 38441 (38441)
- DORMAN 924-545 Door Latch Release Cable (924-545)
- FAIRCHILD INDUSTRIES Kg3136 - 1978-1987 Gmc Caballero Roof-Rail Weatherstrip Kit (KG3136)
- JR PRODUCTS JR Products 10304 Plunger Door Holder - Angled, 3" (10304)
- COWLES PRODUCTS PROTEKTOTRIM DOOR EDGE GUARDS, FULL SIZE U, 150FT REEL, BLACK (39-201)
- Four Seasons Automotive Door & Hatch Parts