Shop All Automotive Door & Hatch Parts
Four Seasons
Hvac Air Door Actuator, 73284
Mfr # 73284
Zoro # G8545998
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3 IN
- Length 1 IN
- Width 2.25 IN
- Terminal Pin Qty. 5
- Connector Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 73284
- Zoro # G8545998
- UPC # 96361092020
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Dimensions
Height | 3 IN |
Length | 1 IN |
Width | 2.25 IN |
Details
Terminal Pin Qty. | 5 |
Connector Gender | Female |
Mounting Hole Quantity | 3 |
Door Linkage | Gear |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 3 Inch x 27 Foot Ratchet Strap With Flat Hooks (RS132715F)
- CTA MANUFACTURING Wrench Oil Filter Cap, 76mm x 14 (2481)
- DONALDSON P550437, FUEL CART (P550437)
- BALDWIN FILTERS Fuel Filter, 9 x 4 x 9 In (F844-A)
- FOUR SEASONS Temperature Blend Door Actuator, 37532 (37532)
- UNITED STATES STOVE United States Stove 40509 Metal Door Handle (40509)
- STRONG ARM Hatch Lift Support, 4325 (4325)
- LIPPERT 26IN X 72IN RH RADIUS ENTRY DOOR (V000040259)
- AP PRODUCTS AP Products 015-2014762 RV Entrance Door Window Frame - Black (015-2014762)
- FAIRCHILD INDUSTRIES Kg2064 - 1982-1992 Chevrolet Camaro Belt Weatherstrip Kit (KG2064)
- CROWN AUTOMOTIVE DOOR CYLINDER (4864651)
- Four Seasons Automotive Exterior Accessories