Shop All Automotive Door & Hatch Parts
Four Seasons
Hvac Air Door Actuator, 73283
Mfr # 73283
Zoro # G8545821
product price: $43.69
/ea
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3 IN
- Length 1 IN
- Width 2.25 IN
- Door Linkage Female
- Terminal Pin Qty. 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 73283
- Zoro # G8545821
- UPC # 96361092006
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Dimensions
Height | 3 IN |
Length | 1 IN |
Width | 2.25 IN |
Details
Door Linkage | Female |
Terminal Pin Qty. | 5 |
Mounting Hole Quantity | 2 |
Connector Gender | Female |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT EQUIPMENT Wheel Weight, IAW Srs Coated, 50g, PK25 (IAW050)
- K-TOOL INTERNATIONAL 12 Ton Jack Stands W/Locking Pin (KTIXD61211)
- CURT Clevis Pin Ball Mount w/1" dia. Pin (45821)
- GROTE Clearance Marker Light, LED, Red (49362)
- FOUR SEASONS Temperature Blend Door Actuator, 37532 (37532)
- DV8 OFFROAD JEEP JL RUBICON REPLICA HOOD 18-PRESENT JL WRANGLER 2 AND 4 DOOR (HDMBJL-TA)
- AUTOLOC POWER ACCESSORIES AutoLoc Power Accessories AUTPT1000 Power Trunk / Hatch Release Kit (9701)
- T SERIES Door Jamb Switch, DS240T (DS240T)
- NTK Door Lock Kit 1995-2004 Toyota Tacoma 2.4L 2.7L 3.4L, 9D1150 (9D1150)
- DORMAN Cab Door Weather Strip, 750-5104 (750-5104)
- AUTO USA Door Water Heater 6 gal Flush (AU744200)
- Four Seasons Automotive Exterior Accessories