Shop All Automotive Door & Hatch Parts
Four Seasons
Hvac Air Door Actuator, 73282
Mfr # 73282
Zoro # G8543338
product price: $70.15
/ea
$70.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3 IN
- Length 1 IN
- Width 2.25 IN
- Door Linkage Male
- Mounting Hole Quantity 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 73282
- Zoro # G8543338
- UPC # 96361092013
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Dimensions
Height | 3 IN |
Length | 1 IN |
Width | 2.25 IN |
Details
Door Linkage | Male |
Mounting Hole Quantity | 3 |
Terminal Pin Qty. | 5 |
Connector Gender | Female |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Booster Cables Gray Quick Connect Replacement Kit (5601015)
- ACCESS TOOLS Travel Lock-Out Car Opening Set (TLOK)
- BILSTEIN M-Benz E320 09-03/E350 09-06 Shock Absorber, 24-069052 (24-069052)
- NATIONAL Wheel Bearing, 14125A (14125A)
- FOUR SEASONS Temperature Blend Door Actuator, 37532 (37532)
- DORMAN Tailgate Handle, 79602 (79602)
- MOONLITE MARINE Moonlite Marine 0045 Small Hatch Holder (45)
- COWLES PRODUCTS PROTEKTOTRIM DOOR EDGE GUARDS, FULL SIZE U, 150FT REEL, BLACK (39-201)
- DORMAN 926-135 Trunk Lid Pull Down Motor Gear (926-135)
- FAIRCHILD INDUSTRIES F3041 - 1993-2011 Ford Ranger Door Seal (F3041)
- ASP ASP:Honda ignition cylinder hi-sec 2012-up (ASP-C-19-122)
- Four Seasons Automotive Exterior Accessories