Shop All Automotive Door & Hatch Parts
Four Seasons
Hvac Air Door Actuator, 73212
Mfr # 73212
Zoro # G8551990
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3 IN
- Width 3.125 IN
- Length 1.25 IN
- Mounting Hole Quantity 4
- Connector Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 73212
- Zoro # G8551990
- UPC # 96361091870
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Dimensions
Height | 3 IN |
Width | 3.125 IN |
Length | 1.25 IN |
Details
Mounting Hole Quantity | 4 |
Connector Gender | Female |
Door Linkage | Cam |
Terminal Pin Qty. | 5 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Starter Hsg Asm (753-06666)
- VELVAC 24" Grab Handle S.Steel (690023)
- RARITAN Inlet Valve Assy Phii (1203BW)
- ILC Replacement For AIMS INVERTORS PRODUCTS PWRB1000 (PWRB1000)
- FOUR SEASONS Temperature Blend Door Actuator, 37532 (37532)
- ASP ASP:Ignition lock shear head bolts, PK 2 (ASP-F-00-501)
- GENUINE Door Lock Clip At Linkage Rod, 99353156300 (99353156300)
- DORMAN Hood Release Cable, 912-212 (912-212)
- MOTORMITE Interior Door Handle-Front Left -Chrome (81625)
- AU-VE-CO PRODUCTS BOLT BATTERY HOLD DN 5/16 X 18/12 BX/10 (AV10643)
- FAIRCHILD INDUSTRIES G3086 - 1995-2004 Chevrolet Blazer Door Seal (G3086)
- Four Seasons Automotive Exterior Accessories