Shop All Power Steering Hoses
Four Seasons
Hose Assy /Discharge Suction, 66053
Mfr # 66053
Zoro # G9343051
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum / Rubber
- Includes Switch Included
- Type Discharge & Suction Line
- Switch Service Port w/o Switch Port
- O-Ring A Quantity 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Four Seasons
- MFR # 66053
- Zoro # G9343051
- UPC # 96361093737
- Country of Origin Unknown
- Category Power Steering Hoses
Details
Material | Aluminum / Rubber |
Includes | Switch Included |
Type | Discharge & Suction Line |
Switch Service Port | w/o Switch Port |
O-Ring A Quantity | 2 |
Discharge End Type | P-Nut Fitting |
Manifold | Yes |
Suction End Style | P-Nut Fitting |
Suction End Type | P-Nut Fitting |
Bracket | w/o Bracket |
Refrigerant Type | R134a, R1234yf |
Discharge End Style | P-Nut Fitting |
O-rings Included | Included |
O-Ring B Quantity | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for BOSCH 0 001 109 029 STARTER (0 001 109 029 STARTER)
- GATES Fuel Line Hose, 27019 (27019)
- KYB Suspension Strut And Coil Spring Assm, SR4493 (SR4493)
- HYBRID SOLUTIONS Ceramic Wash and Wax, 48 oz Size (53411)
- FOUR SEASONS Mazda Mazda 6 08-06 Hose Assembly, 55019 (55019)
- FOUR SEASONS Liquid Line Hose Assembly W/Captured Ori, 66123 (66123)
- FOUR SEASONS Chry Town & Country 11-08/Dodge Caravan Hose Assembly, 55938 (55938)
- FOUR SEASONS Suction & Liquid Line Hose Assembly W/O, 66111 (66111)
- FOUR SEASONS Chev S10 Blazer 91-88-S10 Pu 91-88/Gmc S Hose Assembly, 55856 (55856)
- FOUR SEASONS Hyundai Santa Fe 04-01 Hose Assembly, 55289 (55289)
- SUNSONG Power Steering Return Line Hose Assembly, 3402911 (3402911)
- Four Seasons Power Steering Hoses