Shop All Automotive Heating & Air Conditioning Hoses
Four Seasons
Hose 50Ft Goodyear #1 Bulk Hose, 55420
Mfr # 55420
Zoro # G9340671
product price: $4.65
/ea
Sold in multiples of 50 for $232.50
$232.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Length Sold Per Foot
- Type Bulk Hose
- Inside Dia. 0.500 in
- Exterior Dia. 1.000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 55420
- Zoro # G9340671
- UPC # 96361553644
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Hose Length | Sold Per Foot |
Inside Dia. | 0.500 in |
Exterior Dia. | 1.000 in |
Details
Type | Bulk Hose |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING 04-08 Ford F150 Fender Flare - Texture (FDF-F15004-TS-RS)
- STENS Oem Replacement Belt 265-296 For Vermeer 154537-001 (265-296)
- BUYERS PRODUCTS Stainless Steel Mounts For Flood And Spot Lights (1492107)
- BALDWIN FILTERS Fuel Filter, 4-27/32 x 3-1/32 x 4-27/32In (BF7931)
- FOUR SEASONS CHEVY FULLSIZE PICKUP 14-11 (66020)
- FOUR SEASONS HOSE 50FT GOODYEAR #1 (55422)
- FOUR SEASONS HONDA CIVIC 95-CIVIC DEL SOL 97-94 (56221)
- FOUR SEASONS HOSE 50FT GOODYEAR #8 (55418)
- FOUR SEASONS Discharge Line Hose Assembly, 66479 (66479)
- FOUR SEASONS Suction & Liquid Line Hose Assembly W/O (66090)
- FLEXTECH Hose Reducer, Blue, 2 in. to 2-3/4 in. (R40-200/275)
- Four Seasons Automotive Heating & Air Conditioning