Shop All Power Steering Hoses
Four Seasons
Honda Ridgeline 08-06 Hose Assembly, 55264
Mfr # 55264
Zoro # G9348712
product price: $56.45
/ea
$56.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Fittings Included
- Material Aluminum / Rubber
- Suction End Type Male O-ring
- Service Port Qty 1
- End 2 Type Male Insert O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 55264
- Zoro # G9348712
- UPC # 96361552647
- Country of Origin Unknown
- Category Power Steering Hoses
Details
Includes | Fittings Included |
Material | Aluminum / Rubber |
Suction End Type | Male O-ring |
Service Port Qty | 1 |
End 2 Type | Male Insert O-Ring |
System Pressure | Low Pressure |
Switch Service Port | w/o Switch Port |
Refrigerant Type | R134a |
Component Type | Suction Line |
Bracket | w/o Bracket |
End 1 Type | P-Nut Fitting |
Service Port Type | R134a Quick Disconnect |
O-Ring A Quantity | 2 |
Sve Port Low Side | Low Side |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Wide Inner Ring Ball Bearing With Collar, Ra100Rr (RA100RR)
- BUYERS PRODUCTS 3-Rung Stainless Retractable Truck Steps with Nonslip Tread - 17.38 x 35 Inch (RS3SS)
- TERAFLEX JK 4 DOOR 4IN/ 2 DOOR 6IN REAR SPRING (PAIR) (1854402)
- BALDWIN FILTERS Air Filter, 11-1/8 x 13-3/8 in. (PA1881)
- FOUR SEASONS Nissan Pulsar Nx / Nx 92-91-Sentra 93-91 Hose Assembly, 56864 (56864)
- FOUR SEASONS Dodge Pickup-Fullsize / Ramcharger 91-89 Hose Assembly, 55507 (55507)
- FOUR SEASONS Chry Town & Country 11-08/Dodge Caravan Hose Assembly, 55938 (55938)
- FOUR SEASONS Vw Beetle 09-06 Hose Assembly, 55446 (55446)
- FOUR SEASONS Cadillac Xlr 09-04/Chevy Corvette 12-05 Hose Assembly, 56578 (56578)
- FOUR SEASONS Ford Expedition 97 Hose Assembly, 56374 (56374)
- CRP PRODUCTS P/S RETURN HOSE (PSH0613)
- Four Seasons Power Steering Hoses