Shop All Power Steering Hoses
Four Seasons
Honda Passport 02/Isuzu Axiom 04-02/Rode Hose Assembly, 56703
Mfr # 56703
Zoro # G9336928
Free Shipping & Returns
$77.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Fittings Included
- Material Aluminum / Rubber
- System Pressure Low Pressure
- Bracket w/ Bracket
- Switch Service Port w/o Switch Port
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Four Seasons
- MFR # 56703
- Zoro # G9336928
- UPC # 96361567030
- Country of Origin Unknown
- Category Power Steering Hoses
Details
Includes | Fittings Included |
Material | Aluminum / Rubber |
System Pressure | Low Pressure |
Bracket | w/ Bracket |
Switch Service Port | w/o Switch Port |
O-Ring A Quantity | 2 |
Component Type | Suction Line |
End 2 Type | Captured O-Ring |
Refrigerant Type | R134a |
Suction End Type | P-Nut Fitting |
End 1 Type | P-Nut Fitting |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSEN Mini Bailer - Outside Mount (RA554130)
- BOSCH ICON Wiper Blade -17OE (17OE)
- WEATHERTECH Front FloorLiner for Vinyl Floors, 4415431V (4415431V)
- C.E. SMITH Fender, 10 in. x 32 in. x 16 in., Round (17100ATB)
- FOUR SEASONS Dodge Pickup-Fullsize / Ramcharger 91-89 Hose Assembly, 55507 (55507)
- FOUR SEASONS Ford Expedition 97 Hose Assembly, 56374 (56374)
- FOUR SEASONS Chry Town & Country 11-08/Dodge Caravan Hose Assembly, 55938 (55938)
- FOUR SEASONS Ford Ranger 01-98/Mazda Pickup 01-98 Hose Assembly, 56690 (56690)
- FOUR SEASONS Cadillac Xlr 09-04/Chevy Corvette 12-05 Hose Assembly, 56578 (56578)
- FOUR SEASONS Chev S10 Blazer 91-88-S10 Pu 91-88/Gmc S Hose Assembly, 55856 (55856)
- CRP PRODUCTS Volvo S60 01-04 5 Cyl 2.3L P/S Hose, Psh0295 (PSH0295)
- Four Seasons Rubber Hoses & Accessories