Shop All Automotive Heating & Air Conditioning Parts
Four Seasons
Honda Odyssey 07-05
Mfr # 75644
Zoro # G600559486
product price: $68.45
/ea
$68.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Motor Assembly
- Height 24 in
- Connector Type 2 wire lead w/ Connector
- Color Black
- Material Plastic / Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 75644
- Zoro # G600559486
- UPC # 96361756441
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Parts
Dimensions
Height | 24 in |
Width | 19.75 in |
Details
Type | Motor Assembly |
Connector Type | 2 wire lead w/ Connector |
Color | Black |
Material | Plastic / Metal |
Voltage | 12 V |
Shroud Material | Metal |
Fan Clutch Mounted | Fan clutch not mounted within the assembly. |
Fan Quantity | 1 |
Connector Gender | Female |
Blade Type | Rigid |
Hub Bolt Hole Quantity | OE Mount |
Mount Location | Condenser Fan |
Fan 1 Blade Quantity | 7 |
Terminal Quantity | 2 |
Fan 2 Blade Quantity | 7 |
Electrical Or Mechanical | Electrical |
Connector Shape | Square |
Blade Material | Plastic |
Terminal Gender | Male |
Connector Quantity | 1 |
Mount Type | OE mount |
Shroud Included | Included |
Description
Honda Odyssey 07-05
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-FLATE Tire Tread Depth Gauge, Pocket Clip, PK100 (40-395-100)
- S.U.R. & R. AUTO PARTS Easy Bend 3/16" Brake Line Tubing - 100' Roll (BR-EZ100-100)
- LIQUI MOLY High Performance Gear Oil GL4+ SAE 75W-90, 1 Liter, 20012 (20012)
- VELVAC Convex Glass, Replc Kit, Rh, 2020 Xg (716106)
- FOUR SEASONS SLIM LINE SEALING WASHER (24259)
- FOUR SEASONS ORING TO FLARE A/C FTG ADAPTER (18558)
- FOUR SEASONS Fitting-Splicer Bl #, 14952 (14952)
- FOUR SEASONS FITTING-SPLICER #8MO (17232)
- FOUR SEASONS SERVICE VALVE (12788)
- FOUR SEASONS Heater Fitting, 84505 (84505)
- FOUR SEASONS Valve Core 10Pk, 59346 (59346)
- Four Seasons Automotive Heating & Air Conditioning