Shop All Automotive Fans
Four Seasons
Honda Cr-V 09-07 Cond Fan Assy, 76007
Mfr # 76007
Zoro # G9582031
product price: $78.15
/ea
Free Shipping & Returns
$78.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic / Metal
- Includes Shroud Included
- Height 20.25 in
- Width 16.5 in
- Type Motor Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 76007
- Zoro # G9582031
- UPC # 96361760073
- Country of Origin Unknown
- Category Automotive Fans
Dimensions
Height | 20.25 in |
Width | 16.5 in |
Details
Material | Plastic / Metal |
Includes | Shroud Included |
Type | Motor Assembly |
Voltage | 12 |
Color | Black |
Hub Bolt Hole Quantity | OE Mount |
Fan Clutch Mounted | Fan clutch not mounted within the assembly. |
Connector Type | 2 wire lead w/ Connector |
Electrical Or Mechanical | Electrical |
Terminal Quantity | 2 |
Mount Type | OE mount |
Blade Material | Plastic |
Mount Location | Condenser Fan |
Connector Quantity | 1 |
Fan Quantity | 1 |
Blade Type | Rigid |
Connector Gender | Female |
Terminal Gender | Male |
Shroud Material | Plastic |
Connector Shape | Rectangular |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Bearing, Ball; Spherical W/ Collar, Re-Lubricatable 3.5" x3.5" x2" (A-GRA108RRB-P)
- CHAMPION Champion Iridium- Boxed - QC8WEP, 9809 (9809)
- PHOENIX Simulator Set, Ford 08-C E350/E450, 16" (NF12)
- TH MARINE Adapter-Clampon F/Micro Jack, #AHJM-CMA-DP (AHJM-CMA-DP)
- FOUR SEASONS Ford Thunderbird 97-94/Merc Cougar 97-94 Rad Fan Assy, 75627 (75627)
- FOUR SEASONS Geo Prizm 92-89/Toyota Corolla 92-88 Cond Fan Assy, 75411 (75411)
- FOUR SEASONS Kia Soul 13-12 Rad Fan Assy, 76277 (76277)
- FOUR SEASONS Ford Crown Vic 00-98/Linc Town Car 00-98 Fan Motor, 75721 (75721)
- FOUR SEASONS Mini Cooper 08-03 Rad Fan Assy, 75647 (75647)
- FOUR SEASONS Electric Fan Kit, 36897 (36897)
- CAFRAMO Ultimate 757 12V 2-Speed 7" Fan - Direct Wire - Black (757DCBBX)
- Four Seasons Automotive Interior Accessories