Shop All Automotive Heating & Air Conditioning Controls
Four Seasons
Honda Cr-V 06-02 Deslugger, 36140
Mfr # 36140
Zoro # G3550739
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Type Wire Lead
- Mounting Style bolt on
- Type Relays
- Voltage 12
- Cover Material plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 36140
- Zoro # G3550739
- UPC # 96361361409
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Controls
Details
Terminal Type | Wire Lead |
Mounting Style | bolt on |
Type | Relays |
Voltage | 12 |
Cover Material | plastic |
Number of terminals | 4 |
Terminal Quantity | 4 |
Amperage Rating | 30 |
Bracket | w/o Bracket |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT EQUIPMENT Wheel Weight, FNZ Srs, 35g., PK25 (FN035Z)
- PRO THREAD Thread Repair Kits, M6-1 (3597-61K)
- BALDWIN FILTERS Air Filter, 3-7/8 x 2-3/4 in. (PA697)
- BALDWIN FILTERS Fuel Filter, Biodiesel, Diesel, Spin-On (BF46073)
- FOUR SEASONS Chev Corvette 99-97/Venture 99-97 Olds S (37581)
- FOUR SEASONS Temperature Blend Door Actuator, 73028 (73028)
- NTK HVAC Blower Control Switch, 1S1450 (1S1450)
- DORMAN HVAC Heater Blend Door Actuator - Main, 604-100 (604-100)
- DORMAN HVAC Heater Blend Door Actuator - Main, 604-103 (604-103)
- DORMAN HVAC Heater Control Knob, 76884 (76884)
- DORMAN HVAC Heater Blend Door Actuator - Main, 604-185 (604-185)
- Four Seasons Automotive Heating & Air Conditioning Controls