Shop All Engine Components
Four Seasons
HONDA CIVIC 98-92
Mfr # 75241
Zoro # G602159073
product price: $43.85
/ea
$43.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14.25 in
- Material Plastic / Metal
- Type Motor Assembly
- Height 16.75 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 75241
- Zoro # G602159073
- UPC # 96361752412
- Country of Origin Unknown
- Category Engine Components
Dimensions
Width | 14.25 in |
Height | 16.75 in |
Details
Material | Plastic / Metal |
Type | Motor Assembly |
Color | Black |
Voltage | 12 |
Terminal Quantity | 2 |
Shroud Material | Plastic |
Connector Gender | Female |
Terminal Gender | Male |
Fan Clutch Mounted | Fan clutch not mounted within the assembly. |
Blade Type | Rigid |
Connector Shape | Rectangular |
Electrical Or Mechanical | Electrical |
Connector Type | 2 wire lead w/ Connector |
Mount Type | OE mount |
Fan 1 Blade Quantity | 4 |
Connector Quantity | 1 |
Shroud Included | Included |
Mount Location | Radiator Fan |
Fan Quantity | 1 |
Hub Bolt Hole Quantity | OE Mount |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 7-5/8 x 15-13/32 in. (PA1904)
- SKF Shaft Sleeve, Dia. 2.359 to 2.365 In (99235)
- ZEROSTART Oil Pan Heater - 300W 120V, 1in. Npt, Water/Oil, Stainless Stl (8609861)
- ROADPRO Halogen Replacement Fog Light Bulb, 896 (RPHB896)
- FOUR SEASONS Super Duty Electric Fan 9 Mp Puller, 37136 (37136)
- FOUR SEASONS Orifice Tube, 38623 (38623)
- FOUR SEASONS Engine Coolant Flange, 86205 (86205)
- FOUR SEASONS Amc 79-58/Buick 11-42/Cadillac 14-42/Che Oil Cooler, 53008 (53008)
- FOUR SEASONS Toyota Sienna 05-04 Rad-Cond Fan, 76084 (76084)
- FOUR SEASONS Nissan Altima 01-98 Rad-Cond Fan, 75249 (75249)
- GENUINE Genuine Upper Spring Mount Pad, 31331128523 (31331128523)
- Four Seasons Engine Components