Shop All Power Steering Hoses
Four Seasons
Honda Civic 93-92-Civic Del Sol 93 Hose Assembly, 55258
Mfr # 55258
Zoro # G9350252
original price:
$27.33
9% off
new price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum / Rubber
- Includes Fittings Included
- Refrigerant Type R12
- System Pressure Low Pressure
- Switch Service Port w/o Switch Port
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 55258
- Zoro # G9350252
- UPC # 96361551947
- Country of Origin Unknown
- Category Power Steering Hoses
Details
Material | Aluminum / Rubber |
Includes | Fittings Included |
Refrigerant Type | R12 |
System Pressure | Low Pressure |
Switch Service Port | w/o Switch Port |
Suction End Type | Female O-Ring |
Bracket | w/o Bracket |
Component Type | Suction Line |
O-Ring A Quantity | 2 |
End 1 Type | P-Nut Fitting |
End 2 Type | Female O-Ring |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FJC Parrot Clamp, 20 ft. Cables, 4Ga, 600A (45234)
- MEGUIARS WAX Hybrid Silicone Dioxide Ceramic Formula, 24 Ounce Trigger Spray Bottle, Single (G190526)
- ZEROSTART ENGINE HEATER 600W 120V, 158 PLUG GM, FORD, JEEP, CONTINENTAL (3100057)
- CAL-VAN TOOLS GEARLESS ANGLE DRIVE 1/4 (CV485)
- FOUR SEASONS Chry Town & Country 11-08/Dodge Caravan Hose Assembly, 55938 (55938)
- FOUR SEASONS Hyundai Santa Fe 04-01 Hose Assembly, 55289 (55289)
- FOUR SEASONS Ford Expedition 97 Hose Assembly, 56374 (56374)
- FOUR SEASONS Dodge Pickup-Fullsize / Ramcharger 91-89 Hose Assembly, 55507 (55507)
- FOUR SEASONS Cadillac Xlr 09-04/Chevy Corvette 12-05 Hose Assembly, 56578 (56578)
- FOUR SEASONS Ford Ranger 01-98/Mazda Pickup 01-98 Hose Assembly, 56690 (56690)
- SUNSONG Power Steering Return Line Hose Assembly, 3402911 (3402911)
- Four Seasons Power Steering Hoses