Shop All Power Steering Hoses
Four Seasons
Honda Civic 93-92-Civic Del Sol 93 Hose Assembly, 55257
Mfr # 55257
Zoro # G9351731
$57.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Fittings Included
- Service Port Qty 1
- Suction End Type P-Nut Fitting
- Bracket w/o Bracket
- Component Type Discharge Line
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Four Seasons
- MFR # 55257
- Zoro # G9351731
- UPC # 96361552579
- Country of Origin Unknown
- Category Power Steering Hoses
Dimensions
Service Port Size | 3/8" - 24 |
Details
Includes | Fittings Included |
Service Port Qty | 1 |
Suction End Type | P-Nut Fitting |
Bracket | w/o Bracket |
Component Type | Discharge Line |
Service Port Type | Service Port |
Refrigerant Type | R12, R134a |
O-Ring A Quantity | 2 |
Switch Service Port | w/o Switch Port |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBIL Hydraulic Oil, Pail, 5 gal, DTE 20, ISO Grade 68 (125342)
- ROADPRO Crimp-On Connector, PL-259, for RG-58 (RPL-259C)
- ROADPRO T Coax PL-259 to SO-239 Connector (RPM-358)
- RONSTAN Thimble 5/16” Wire Stainless Steel 316 (RF486)
- FOUR SEASONS Mazda Mazda 6 08-06 Hose Assembly, 55019 (55019)
- FOUR SEASONS Vw Beetle 09-06 Hose Assembly, 55446 (55446)
- FOUR SEASONS Nissan Pulsar Nx / Nx 92-91-Sentra 93-91 Hose Assembly, 56864 (56864)
- FOUR SEASONS Chry Town & Country 11-08/Dodge Caravan Hose Assembly, 55938 (55938)
- FOUR SEASONS Ford Ranger 01-98/Mazda Pickup 01-98 Hose Assembly, 56690 (56690)
- FOUR SEASONS Suction & Liquid Line Hose Assembly W/O, 66111 (66111)
- GATES HYDRAULIC HOSE-HIGH PRESSURE (85048)
- Four Seasons Rubber Hoses & Accessories