Shop All Power Steering Hoses
Four Seasons
Honda Civic 91-88-Crx 91-88 Hose Assembly, 56338
Mfr # 56338
Zoro # G9349458
product price: $54.75
/ea
$54.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Fittings Included
- Material Aluminum / Rubber
- O-Ring A Quantity 2
- Component Type Suction Line
- Suction End Type Female O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 56338
- Zoro # G9349458
- UPC # 96361563384
- Country of Origin Unknown
- Category Power Steering Hoses
Details
Includes | Fittings Included |
Material | Aluminum / Rubber |
O-Ring A Quantity | 2 |
Component Type | Suction Line |
Suction End Type | Female O-Ring |
Bracket | w/o Bracket |
Refrigerant Type | R12 |
End 1 Type | P-Nut Fitting |
Switch Service Port | w/o Switch Port |
End 2 Type | Female O-Ring |
System Pressure | Low Pressure |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 10-80 VDC Hour Meter (B40B45)
- BOATLIFE BoatLIFE Life-Calk Cartridge - Black (1034)
- STENS Oem Replacement Belt 265-106 For Ayp 584453101 (265-106)
- WESTIN HyperQ LED Auxiliary Light (09-12200A-PR)
- FOUR SEASONS Vw Beetle 09-06 Hose Assembly, 55446 (55446)
- FOUR SEASONS Hyundai Santa Fe 04-01 Hose Assembly, 55289 (55289)
- FOUR SEASONS Chry Town & Country 11-08/Dodge Caravan Hose Assembly, 55938 (55938)
- FOUR SEASONS Dodge Pickup-Fullsize / Ramcharger 91-89 Hose Assembly, 55507 (55507)
- FOUR SEASONS Liquid Line Hose Assembly W/Captured Ori, 66123 (66123)
- FOUR SEASONS Suction & Liquid Line Hose Assembly W/O, 66111 (66111)
- GATES Power Steering Repair Kit, 348940 (348940)
- Four Seasons Power Steering Hoses