Shop All Power Steering Hoses
Four Seasons
Honda Civic 05-02 Hose Assembly, 56243
Mfr # 56243
Zoro # G9347087
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Fittings Included
- Material Aluminum / Rubber
- Refrigerant Type R134a
- Sve Port Low Side Low Side
- Bracket w/ Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Four Seasons
- MFR # 56243
- Zoro # G9347087
- UPC # 96361562431
- Country of Origin Unknown
- Category Power Steering Hoses
Dimensions
Service Port Size | 13 mm |
Details
Includes | Fittings Included |
Material | Aluminum / Rubber |
Refrigerant Type | R134a |
Sve Port Low Side | Low Side |
Bracket | w/ Bracket |
Service Port Type | R134a Quick Disconnect |
O-Ring A Quantity | 2 |
System Pressure | Low Pressure |
End 2 Type | Captive O-Ring |
Switch Service Port | w/o Switch Port |
Suction End Type | Female O-Ring |
Component Type | Suction Line |
End 1 Type | P-Nut Fitting |
Service Port Qty | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35AH U1 Lithium Replacement Battery for Hoveround Activa MPV1 MPV4 (ML35-12LI-U171)
- BALDWIN FILTERS Air Filter, 5-5/16 x 1-5/8 in. (PA3953)
- MONARCH Microfiber Cloths 16 x 16 Orange , 12PK (M915100-OR)
- DONALDSON Head Assembly, Hmk05 Duramax, P167294 (P167294)
- FOUR SEASONS Ford Ranger 01-98/Mazda Pickup 01-98 Hose Assembly, 56690 (56690)
- FOUR SEASONS Suction & Liquid Line Hose Assembly W/O, 66111 (66111)
- FOUR SEASONS Chev S10 Blazer 91-88-S10 Pu 91-88/Gmc S Hose Assembly, 55856 (55856)
- FOUR SEASONS Liquid Line Hose Assembly W/Captured Ori, 66123 (66123)
- FOUR SEASONS Ford Expedition 97 Hose Assembly, 56374 (56374)
- FOUR SEASONS Cadillac Xlr 09-04/Chevy Corvette 12-05 Hose Assembly, 56578 (56578)
- A1 CARDONE Rack And Pinion Transfer Tubing Assy, 3L-2705 (3L-2705)
- Four Seasons Rubber Hoses & Accessories