Shop All Automotive Electrical Parts
Four Seasons
Honda Civic 05-01-Cr-V 06-02-Element 11- Resistor Block, 20289
Mfr # 20289
Zoro # G2848191
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Switches
- Terminal Type Spade
- Connector Shape Rectangular
- Connector Gender Female
- Speed Variable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 20289
- Zoro # G2848191
- UPC # 96361202894
- Country of Origin Unknown
- Category Automotive Electrical Parts
Details
Type | Switches |
Terminal Type | Spade |
Connector Shape | Rectangular |
Connector Gender | Female |
Speed | Variable |
Number of terminals | 4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON 89" - 104" Lever Action - Industrial Cargo Bar (08906)
- KEN-TOOL Tr5A 30"L Truck Wrench Handle (KEN32319)
- DORMAN Window Crank Handle, 775-5201 (775-5201)
- MARINCO Dc Master 24V To 12V 12A (81400300)
- FOUR SEASONS Suzuki Samurai 95-86 Resistor Block, 20199 (20199)
- FOUR SEASONS Ford Taurus 07-96/Mercury Sable 05-96 Resistor Block, 20319 (20319)
- FOUR SEASONS Toyota Tacoma 04-95 Resistor Block, 20103 (20103)
- SOLIDDRIVE Heat Sink (SD1-HS-CR)
- SOLIDDRIVE Bracket, SD1-BR16 (SD1-BR16)
- SOUNDTUBE Junction Box (AC-SM31-JBOX)
- BUYERS PRODUCTS Polypropylene Electrical Junction Box With 14 Terminals (5601114)
- Four Seasons Automotive Electrical