Shop All Automotive Electrical Parts
Four Seasons
Honda Civic 00-99-Cr-V 01-97-Insight 06- Resistor Block, 20283
Mfr # 20283
Zoro # G2846329
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Switches
- Speed Variable
- Terminal Type Spade
- Connector Shape Other design
- Connector Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 20283
- Zoro # G2846329
- UPC # 96361202832
- Country of Origin Unknown
- Category Automotive Electrical Parts
Details
Type | Switches |
Speed | Variable |
Terminal Type | Spade |
Connector Shape | Other design |
Connector Gender | Female |
Number of terminals | 3 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORCRAFT 96-04 Ford E & F Series 6.0L & 7.3L V8 Brk Vacuum Pump, Brpv6 (BRPV6)
- INTERSTATE PNEUMATICS Professional Tire Valve Core Removal Tool 6 Inch Length (TCT6)
- A & I PRODUCTS Chrome Exhaust Stack, Curved, 42" Long, Slotted 2 1/2" ID 47" x7" x7" (A-L102236CHR)
- CODE 3 Warning Light, LED, 12 to 24VDC (XTP3R)
- FOUR SEASONS Suzuki Samurai 95-86 Resistor Block, 20199 (20199)
- FOUR SEASONS Ford Taurus 07-96/Mercury Sable 05-96 Resistor Block, 20319 (20319)
- FOUR SEASONS Toyota Tacoma 04-95 Resistor Block, 20103 (20103)
- MICRO 100 DeeJay TBHFAN2 2 in. Car Amplifier or Computer Cooling Fan (TBHFAN2)
- ROADPRO SFE Fuses, 20A, 5-Pack (RPSFE20)
- EDGE INSIGHT CTS3 DIGITAL GAUGE MONITOR (84130-3)
- PHASETECH Quick Mount Flange Grille (CI-FGQM/S)
- Four Seasons Automotive Electrical