Shop All Automotive Electrical Parts
Four Seasons
Honda Accord 93-90 Resistor Block, 20093
Mfr # 20093
Zoro # G2838400
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Switches
- Number of terminals 5
- Terminal Type Spade / Wire Lead
- Connector Shape Rectangular
- Speed Fixed # 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 20093
- Zoro # G2838400
- UPC # 96361200937
- Country of Origin Unknown
- Category Automotive Electrical Parts
Details
Type | Switches |
Number of terminals | 5 |
Terminal Type | Spade / Wire Lead |
Connector Shape | Rectangular |
Speed | Fixed # 4 |
Connector Gender | Female |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF FKM, single lip, Wave oil seal, Bore-Tite (6909)
- EDELMANN Power Steering Pressure Hose, 80409 (80409)
- UNIVERSAL AIR COND Universal Air Conditioning Condenser, Cn3265Pfc (CN3265PFC)
- TECNOSEAL R3MG Rudder Anode - Magnesium - 3-3/4" Diameter (R3MG)
- FOUR SEASONS Toyota Tacoma 04-95 Resistor Block, 20103 (20103)
- FOUR SEASONS Ford Taurus 07-96/Mercury Sable 05-96 Resistor Block, 20319 (20319)
- FOUR SEASONS Suzuki Samurai 95-86 Resistor Block, 20199 (20199)
- URREA Computer Memory Saber 9V style (2345)
- KEN-TOOL VALVE CAP PRO -EA (KT29999)
- 3M PERFECT IT EX COMPOUND GAL. (3M36061)
- INSTALLBAY BY METRA DIODE 6 AMP, PK 20 (D6)
- Four Seasons Automotive Electrical