Shop All Automotive Fans
Four Seasons
Honda Accord 02-98 Cond Fan Assy, 75268
Mfr # 75268
Zoro # G9580281
product price: $55.59
/ea
$55.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 17.5 in
- Type Motor Assembly
- Width 12.5 in
- Material Plastic / Metal
- Includes Shroud Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 75268
- Zoro # G9580281
- UPC # 96361752689
- Country of Origin Unknown
- Category Automotive Fans
Dimensions
Height | 17.5 in |
Width | 12.5 in |
Details
Type | Motor Assembly |
Material | Plastic / Metal |
Includes | Shroud Included |
Color | Black |
Voltage | 12 |
Connector Gender | Female |
Connector Type | 2 wire lead w/ Connector |
Connector Shape | Square |
Blade Type | Rigid |
Electrical Or Mechanical | Electrical |
Connector Quantity | 1 |
Fan Clutch Mounted | Fan clutch not mounted within the assembly. |
Blade Material | Plastic |
Terminal Quantity | 2 |
Mount Location | Condenser Fan |
Fan Quantity | 1 |
Shroud Material | Metal |
Hub Bolt Hole Quantity | OE Mount |
Mount Type | OE mount |
Terminal Gender | Male |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOSHIELD PRO Nano Ceramic Window Tint Film for Auto, Car, Truck | 15% VLT (36” in x 15’ ft Roll) (400-3615)
- BUYERS PRODUCTS Triple Ball Mount, Black (1802200)
- NOCO Boost Plus 1000A UltraSafe Lithium Jump Starter, 12V (GB40)
- THULE Roof Racks & Components Probar 200(79In) (713700)
- FOUR SEASONS Geo Prizm 92-89/Toyota Corolla 92-88 Cond Fan Assy, 75411 (75411)
- FOUR SEASONS Ford Thunderbird 97-94/Merc Cougar 97-94 Rad Fan Assy, 75627 (75627)
- FOUR SEASONS Kia Soul 13-12 Rad Fan Assy, 76277 (76277)
- FOUR SEASONS Mini Cooper 08-03 Rad Fan Assy, 75647 (75647)
- FOUR SEASONS Ford Crown Vic 00-98/Linc Town Car 00-98 Fan Motor, 75721 (75721)
- FOUR SEASONS Honda Cr-V 09-07 Cond Fan Assy, 76007 (76007)
- MARADYNE Fan, Dash, Premium, 12V (300012)
- Four Seasons Automotive Interior Accessories