Shop All Automotive Heating & Air Conditioning Controls
Four Seasons
Heater Valve, 74851
Mfr # 74851
Zoro # G6244653
product price: $48.55
/ea
$48.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Type Heater Valves
- Opening B 0.625 in
- Hose Connector Quantity 2 Connectors
- Operation Type Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 74851
- Zoro # G6244653
- UPC # 96361748514
- Country of Origin Micronesia, Federated States of
- Category Automotive Heating & Air Conditioning Controls
Details
Material | Plastic |
Type | Heater Valves |
Opening B | 0.625 in |
Hose Connector Quantity | 2 Connectors |
Operation Type | Cable |
Opening In | 0.625 in |
Description
As part of the SMP Temperature Control Division, Four Seasons manufactures and distributes a comprehensive line of replacement mobile climate control products. We are the largest aftermarket mobile climate control parts supplier in the industry and the largest compressor remanufacturer in the world. Our customers can expect a quality product that is tested, validated and inspected before it ever goes out our door.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Seal, 19756A (19756A)
- ACDELCO Filter Asm-Oil Pr-Each/Bx-12, Pf63F (PF63F)
- BALDWIN FILTERS Transmission Filter, 3-23/32 x 8-7/8 In (BT739)
- BALDWIN FILTERS Air Filter, 9-11/16 x 1-7/8 in. (PA658)
- FOUR SEASONS Chev Corvette 99-97/Venture 99-97 Olds S (37581)
- FOUR SEASONS Temperature Blend Door Actuator, 73028 (73028)
- MOTORMITE Temperature Control Knob Assortment, 76899 (76899)
- DORMAN HVAC Heater Control Knob, 76894 (76894)
- NTK HVAC Blower Control Switch, 1S1450 (1S1450)
- MOTORMITE Heater A/C Knob Hvac Heater Con, 76835 (76835)
- MOTORCRAFT 95-97 Ford Cr Vic/94-96 Bronco-F150-350 Heat Control Sw, Yh565 (YH565)
- Four Seasons Automotive Heating & Air Conditioning